![6" IC NCLEDHSG 3K G4 120-277V 6" IC NCLEDHSG 3K G4 120-277V](https://rexel-cdn.com/products/image.jpg?i=FE3CC56F-9D64-42AA-9301-4C79B3829C81&f=420)
6" IC NCLEDHSG 3K G4 120-277V
Item #:
704660
Cat #:
IC22LED-G4-06LM-30K-90CRI-MVOLT-ZT
UPC:
661209387967
Sign In or Register to view pricing and more.
Documents & Guides
Juno 6in IC22LEDG4, LED, 600lm, IC New Const.
Overview
Juno 6in IC22LEDG4, LED, 600lm, IC New Const.
Also known as: 661209387967, IC22LED-G4-06LM-30K-90CRI-MVOLT-ZT
Specifications
Light Technology: | LED |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)