GLD PLATE, MILD STEEL

Item #: 704459

Cat #: GP248

UPC: 783510272067

Documents & Guides
HOF GP248 GLD PLATE MILD
Sign In or Register to view pricing and more.

No associated products found.

Overview

HOF GP248 GLD PLATE MILD
Gland Plate, Type 4 and Type 12 provide a removable cable egress and entry plate while maintaining enclosure rating of UL Type 4 and Type 12. Easy installation by cutting a rectangular opening in the enclosure and fastening with included hardware kit.
Also known as: 783510272067, GP248

Specifications

Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Gray
IP/NEMA Rating: NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)