Drive, H-Max Series, 480VAC, 9.6A, Frame 4, 5HP, No Brake

Item #: 704446

Cat #: HMX34AG9D621-N

UPC: 786685514147

Sign In or Register to view pricing and more.
H-Max Series Open Drive 5 Horse Power, 480 Volt AC, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 9.6 Amp, Frame Size FS4. H: 12.89" W: 5.04" D: 7.77" Weight: 13.2Lbs ***For HVAC only***

Overview

H-Max Series Open Drive 5 Horse Power, 480 Volt AC, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 9.6 Amp, Frame Size FS4. H: 12.89" W: 5.04" D: 7.77" Weight: 13.2Lbs ***For HVAC only***
Also known as: 786685514147, HMX34AG9D621-N

Specifications

Phase: 3
Volts AC: 480
Horsepower: 5
Mounting: Surface
IP/NEMA Rating: IP21
Amps: 9.600
Family / Style: HMX
Size: Frame 4
Volts AC Range: 380 - 480
Phase: 3
Horsepower: 5
IP/NEMA Rating: IP21
Family / Style: HMX
Volts AC Range: 380 - 480
Volts AC: 480
Mounting: Surface
Amps: 9.600
Size: Frame 4

Customer Reviews

No reviews for this product
(0)