Ceiling Fan with Light, CFM: 50, 80 or 110, Sones: 0.3 - 0.4, Duc

Item #: 704436

Cat #: FV-05-11VKL1

UPC: 885170179950

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Fan with Light, CFM: 50, 80 or 110, Sones: 0.3 - 0.4, Duct Size: 4" & 6", 7W Max Bulb (LED), Energy Star Qualified, Color: White.

Overview

Ceiling Fan with Light, CFM: 50, 80 or 110, Sones: 0.3 - 0.4, Duct Size: 4" & 6", 7W Max Bulb (LED), Energy Star Qualified, Color: White.
Also known as: 885170179950, FV-05-11VKL1

Specifications

Color: White
CFM: 110
Sones: 0.300, 0.400
Color: White
Sones: 0.300, 0.400
CFM: 110

Customer Reviews

No reviews for this product
(0)