Standard Mounting Rail, 11'

Item #: 704317

Cat #: XR-10-132A

UPC:

Documents & Guides
(1) Standard XR10 Mounting Rail, Mill Ship Aluminum, Clear Anodized Finish, Length 132 inch
Sign In or Register to view pricing and more.

Overview

(1) Standard XR10 Mounting Rail, Mill Ship Aluminum, Clear Anodized Finish, Length 132 inch
Also known as: XR-10-132A

Specifications

Color: Silver
Length: 132 in
Material: Aluminum
Family / Style: XR10
Weight: 4.800 lbs
Finish: Mill
Color: Silver
Material: Aluminum
Weight: 4.800 lbs
Length: 132 in
Family / Style: XR10
Finish: Mill

Customer Reviews

No reviews for this product
(0)