
Clamp Multimeter
Item #: 704244
Cat #: CM-660
UPC: 783310022114
Documents & Guides
Clamp Meter, Multimeter, Maximum Rating: 600A AC & 600V AC/DC, Features: Amperage, Voltage, Resistance & Auto Off, Includes: 9V Battery, Test Leads & Carrying Case
Sign In or Register to view pricing and more.
Overview
Clamp Meter, Multimeter, Maximum Rating: 600A AC & 600V AC/DC, Features: Amperage, Voltage, Resistance & Auto Off, Includes: 9V Battery, Test Leads & Carrying Case
Measures AC current AC voltage measurement with digital low pass filter for accurate readings on variable frequency drives Also measures DC voltage, resistance and frequency Tests continuity and diodes AmpTip™ increases accuracy on small wires and low current Two voltage detection modes - non-contact or using a single test lead Data hold Recording of Maximum, Minimum, and Average readings Lifetime warranty
Also known as: 783310022114, CM-660, cm-660
Specifications
Type: | Clamp Meter, Multimeter |
Volts DC: | 600 |
Volts AC: | 600 |
Type: | Clamp Meter, Multimeter |
Volts AC: | 600 |
Volts DC: | 600 |
Customer Reviews
No reviews for this product
(0)