PB STAT 3 BUTTON

Item #: 704239

Cat #: 10250T3543

UPC: 782113312798

Sign In or Register to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton, Heavy-Duty, NEMA 4, 4X, 12, 13, Momentary, Pushbutton, flush, Black, red actuator, Die cast enc., STOP (one button only), Surface, 2NO-3NC, Two elements

Overview

Eaton 10250T pushbutton, Heavy-Duty, NEMA 4, 4X, 12, 13, Momentary, Pushbutton, flush, Black, red actuator, Die cast enc., STOP (one button only), Surface, 2NO-3NC, Two elements
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113312798, 10250T3543

Specifications

Type: 3 Element, Control Station
Amps: 10
Size: 30 mm
Mounting: Surface
Color: Gray
Poles: 5
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: 3 Element, Control Station
Size: 30 mm
Color: Gray
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Amps: 10
Mounting: Surface
Poles: 5

Customer Reviews

No reviews for this product
(0)