Floor Box w/ Brass Cover

Item #: 704221

Cat #: FLBRF101MB

UPC: 018997162540

Documents & Guides
Floor Box w/ Brass Cover, Rectangular, Floor Mount, Dimension: 4.125" Width x 3.738" Depth x 6" Height, Non-Metallic Construction w/ Brass Metal Covers. Includes: Connector, Cover Plates, Screws, Back Plate & Flip Lids.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Floor Box w/ Brass Cover, Rectangular, Floor Mount, Dimension: 4.125" Width x 3.738" Depth x 6" Height, Non-Metallic Construction w/ Brass Metal Covers. Includes: Connector, Cover Plates, Screws, Back Plate & Flip Lids.
Arlington’s UL Listed FLOOR BOX KITS offer installers the low cost, convenient way to put a receptacle in the floor – with a box that installs flush with the floor. We have a floor box for nearly any job site condition. There's one for new concrete pours, a box for existing floors – and an adjustable box that fits most finished floor heights up to 2". All are available with oversized non-metallic or metal covers. And all install flush with the floor surface COVERS Our non-metallic boxes have gasketed covers that prevent water intrusion – with your choice of threaded plugs or flip lids that protect the receptacle when it's not in use. Best of all, they’re oversized to hide miscut flooring! Arlington's single-gang floor box kits are available with metal or non-metallic covers in a variety of colors and finishes. Non-metallic in white, black, brown, light almond and metal in brass and nickel-plated brass.
Also known as: 018997162540, FLBRF101MB

Specifications

Width: 4.125 in
Height: 6 in
Gangs: 1
Material: Brass
Depth: 3.738 in
Cubic Inches: 20 in³
Width: 4.125 in
Gangs: 1
Depth: 3.738 in
Height: 6 in
Material: Brass
Cubic Inches: 20 in³

Customer Reviews

No reviews for this product
(0)