Power Supply, Compact, 15W, 5VDC Output, 1-Phase

Item #: 70413

Cat #: 1606-XLP15A

UPC: 612598434404

Documents & Guides
Power Supply, Compact, 15 Watt, 5 Volt DC Output, 1-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Supply, Compact, 15 Watt, 5 Volt DC Output, 1-Phase
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLP line is ideal for cost-effective space savings. Catalog item 1606-XLP15A from Rockwell Automation® is a 15 W, 5 V DC power supply. It is in the compact family. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598434404, 1606-XLP15A

Specifications

Wattage: 15
Mounting: DIN Rail
Phase: 1
Volts DC: 5
Amps: 3
Volts AC Range: 100 - 240
Volts DC Range: 85 - 375
Wattage: 15
Phase: 1
Amps: 3
Volts DC Range: 85 - 375
Mounting: DIN Rail
Volts DC: 5
Volts AC Range: 100 - 240

Customer Reviews

No reviews for this product
(0)