Wall Mount Enclosure, 3-Point Latch, NEMA 4, 48" x 36" x 12", Steel/Gray

Item #: 704075

Cat #: A48H36DLP3PT

UPC: 783510279172

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure With 3-Point Latch, Continuous Hinge, NEMA 4, 48 x 36 x 12 Inch, Steel With Gray Finish

Overview

Wall Mount Enclosure With 3-Point Latch, Continuous Hinge, NEMA 4, 48 x 36 x 12 Inch, Steel With Gray Finish
The time-tested, nVent HOFFMAN HOFA48H36DLP3PT single-door enclosures feature nVent HOFFMAN's exclusive padlocking PowerGlide Handle with 3-point latching for quick and convenient access. Ideal for indoor and outdoor applications, these rigid-bodied enclosures provide superior ease-of-access without sacrificing a secure seal.
Also known as: 783510279172, A48H36DLP3PT

Specifications

Height: 48 in
Width: 36 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 4
Height: 48 in
Material: Steel
IP/NEMA Rating: NEMA 4
Width: 36 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)