Switch, Safety, Non-Contact, S4 Housing Style, 8-Pin Micro Connector

Item #: 70406

Cat #: 440N-S32047

UPC: 611320385991

Documents & Guides
Switch, GuardMaster, Sipha Sensor, Safety, Non-Contact, S4 Housing Style, Stainless Steel, 1 Normally Open, 1 Normally Closed, Safety Contacts, 1 Normally Closed, Auxiliary Contact, S42 Type, 8-Pin Micro QD, M12 Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch, GuardMaster, Sipha Sensor, Safety, Non-Contact, S4 Housing Style, Stainless Steel, 1 Normally Open, 1 Normally Closed, Safety Contacts, 1 Normally Closed, Auxiliary Contact, S42 Type, 8-Pin Micro QD, M12 Connector
Our Sipha™ Sensors, with molded-in brackets and diminutive sizes, are extremely versatile and simple to install. The Sipha sensor must be connected to the Sipha control unit giving a monitored circuit. For high-risk applications, the control unit is used with a single sensor to give a high-integrity system. For other applications, multiple sensors (including mechanical switches) can be connected to one Sipha control unit.
Also known as: 611320385991, 440N-S32047

Specifications

Type: Switch, Sipha Sensor, Non-Contact
Color: Red
Material: Stainless Steel
Type: Switch, Sipha Sensor, Non-Contact
Material: Stainless Steel
Color: Red

Customer Reviews

No reviews for this product
(0)