Terminal Strip, Heavy Duty, 10 to 22 AWG, 2 Circuits, 75A, 600V

Item #: 704036

Cat #: 1602STD

UPC: 784337021166

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Strip, Heavy Duty, 10 to 22 AWG, 2 Circuits, 75 Amp, 600 Volt, Material: Phenolic

Overview

Terminal Strip, Heavy Duty, 10 to 22 AWG, 2 Circuits, 75 Amp, 600 Volt, Material: Phenolic
Also known as: 784337021166, 1602STD

Specifications

Material: Phenolic
Circuits: 2
Amps: 75
Volts AC: 600
Material: Phenolic
Amps: 75
Circuits: 2
Volts AC: 600

Customer Reviews

No reviews for this product
(0)