Wire Mesh Safety Grips, Felxible Eye, Closed Mesh

Item #: 704020

Cat #: L8660

UPC: 078477976005

Sign In or Register to view pricing and more.
Documents & Guides
Wire Mesh Safety Grips, Flexible Eye, Closed Mesh, Multi Weave, Heavy Duty, Galvanized Steel.

Overview

Wire Mesh Safety Grips, Flexible Eye, Closed Mesh, Multi Weave, Heavy Duty, Galvanized Steel.
Flexible Eye, Closed Mesh, Multi Weave, Heavy Duty, Pulling Wire Mesh Grip .190 to .370 Cable Diameter, Standard Length
Also known as: 078477976005, L8660

Specifications

Material: Steel
Length: 13 in
Diameter Range: 0.750 - 0.990 in
Material: Steel
Diameter Range: 0.750 - 0.990 in
Length: 13 in

Customer Reviews

No reviews for this product
(0)