12 AWG THHN/THWN-2 Stranded Copper, Brown, 1000'

Item #: 703982

Cat #: THHN12STRBRN1000RL

UPC: 980100229511

Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 5000 ft. Reel.

Overview

12 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 5000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100229511, THHN12STRBRN1000RL

Specifications

Color: Brown
Length: 1000 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Brown
Gauge: 12
Material: Copper
Conductors: 1
Package Type: Reel
Length: 1000 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)