Power Supply, Standard, 85 - 265VAC, 20A, 25W, Conformal Coated

Item #: 703919

Cat #: 1756-PA72K

UPC: 885630569444

Sign In or Register to view pricing and more.
Power Supply, ControlLogix, Standard, 85 - 265 Volt AC, 20 Amp, 25 Watt, Chassis Mount, Conformal Coated

Overview

Power Supply, ControlLogix, Standard, 85 - 265 Volt AC, 20 Amp, 25 Watt, Chassis Mount, Conformal Coated
The Bulletin 1756 ControlLogix® suite of chassis-based modules offer a wide range of options to meet your needs. Allen-Bradley® catalog item 1756-PA72K is a conformal coated 1756 power supply 85-265 V AC power supply from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 885630569444, 1756-PA72K

Specifications

Mounting: Chassis
Family / Style: ControlLogix
Type: Power Supply
Wattage: 25
Amps: 20
Mounting: Chassis
Type: Power Supply
Amps: 20
Family / Style: ControlLogix
Wattage: 25

Customer Reviews

No reviews for this product
(0)