Refill Cartridge, Heat Shrink, 3/8" x 5'

Item #: 70385

Cat #: 18053

UPC: 071701180537

Sign In or Register to view pricing and more.
Documents & Guides
Refill Cartridge, Heat Shrinking Tubing, Dimensions: 3/8" x 5', Color: Black on White

Overview

Refill Cartridge, Heat Shrinking Tubing, Dimensions: 3/8" x 5', Color: Black on White
For high-end, insulated cable identification - Heat-shrink tubes provide insulation when shrunk down - A 3:1 shrink ratio helps ensure a secure fit on wires and cables - Meets MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5 (Class 1 & 3) - UL recognized as a component to UL 224 - RoHS compliant
Also known as: 071701180537, 18053

Specifications

Material: Polyolefin
Length: 5 ft
Width: 3/8 in
Color: White
Material: Polyolefin
Width: 3/8 in
Length: 5 ft
Color: White

Customer Reviews

No reviews for this product
(0)