
1" PVC 45° Elbow, 24" Radius, Schedule 40, Gray
Item #: 703823
Cat #: 1004524ELB
UPC: 088700014862
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
Overview
1 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
Also known as: 088700014862, 1004524ELB
Specifications
Diameter: | 1 in |
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Angle: | 45° |
Sweep Radius: | 24 in |
Diameter: | 1 in |
Color: | Gray |
Angle: | 45° |
Type: | Schedule 40 |
Material: | PVC |
Sweep Radius: | 24 in |
Customer Reviews
No reviews for this product
(0)