2 IN EMT CONN - COMP - INSUL THRT

Item #: 703798

Cat #: 656SIRT

UPC: 751338830110

Sign In or Register to view pricing and more.
Documents & Guides
2" Steel Raintight Compression Type Connectors with Insulated Throat

Overview

2" Steel Raintight Compression Type Connectors with Insulated Throat
The Topaz line of efficient and dependable EMT connectors feature a compression type assembly and provide a raintight and concrete tight connection to prevent damage from the elements and ensure continued high performance. Rugged steel construction with zinc plated finish helps preserve integrity; assemblies include steel locknut and gasket. Used to securely bond EMT thin wall conduits to electrical boxes or enclosures. Insulated throat models provide additional protection against abrasion. Available in sizes from 1/2? to 4?; UL listed. NEMA/ANSI FB-1 compliant.
Also known as: 751338830110, 656SIRT

Specifications

Material: Steel
Diameter: 2 in
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)