Power Supply, 90W, 12 -15VDC, 1 Phase

Item #: 70371

Cat #: 1606-XLP90B

UPC: 781180454363

Documents & Guides
Power Supply, Compact, 90 Watts, 12 - 15 Volt DC, 2 Phase, 480 Volt AC Wide Range Input
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Supply, Compact, 90 Watts, 12 - 15 Volt DC, 2 Phase, 480 Volt AC Wide Range Input
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLP line is ideal for cost-effective space savings. Catalog1606-XLP90B from Rockwell Automation® is a 90 W, 12-15 V DC, power supply. It has no special function and global input voltage. And it is compact family.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180454363, 1606-XLP90B

Specifications

Mounting: DIN Rail
Phase: 1
Wattage: 90
Amps: 7.500
Volts AC Range: 100 - 120/220 - 240
Volts DC Range: 220 - 375
Volts DC: 12/15
Mounting: DIN Rail
Wattage: 90
Volts AC Range: 100 - 120/220 - 240
Volts DC: 12/15
Phase: 1
Amps: 7.500
Volts DC Range: 220 - 375

Customer Reviews

No reviews for this product
(0)