This product has been discontinued.

96", 8000lm, 40K, 120/277v, 10v Dimming, 90+ CRI
Item #: 703706
Cat #: LS8-80L-40K-10V
UPC: 810048027446
Sign In or Register to view pricing and more.
Documents & Guides
LED Surface Ambient Luminaire, 8', 120-277V, 88W, Lumens: 8000, 4000K, White, 0-10V Dimming
Overview
LED Surface Ambient Luminaire, 8', 120-277V, 88W, Lumens: 8000, 4000K, White, 0-10V Dimming
The LS-FD HIgh Efficiency Series surface ambient luminaire delivers up to 105 lumens per watt with 80+ CRI illumination. The 8' (2438mm) luminaire is available with up to 8,100 lumens in 3500K, 4000K and 5000K color temperatures. The LS-FD HIgh Efficiency Series features sleek and compact architectural design with flexible lumen packages, color temperatures and standard 0-10V dimming. Flexible mounting of the LS-FD HIgh Efficiency Series allows for individual mount or continuous row applications for surface mount, suspended mount, pendant mount and cove installations. Applications: Surface and suspended ambient applications for new construction and upgrade
Also known as: 810048027446, LS8-80L-40K-10V
Specifications
Wattage: | 88 |
Length: | 8 ft, 96 in |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 88 |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Length: | 8 ft, 96 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)