10W PAR30L LED Lamp, 30K

Item #: 703672

Cat #: LED10PAR30LN/DIM/830/FL30

UPC: 046135787867

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 3000K, Beam Anlge: Flood 30 Degree, Standard Case Qty: 6 Sylvania Part # 78786

Overview

LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 3000K, Beam Anlge: Flood 30 Degree, Standard Case Qty: 6 Sylvania Part # 78786
Also known as: 046135787867, LED10PAR30LN/DIM/830/FL30

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Lumens: 650
Light Technology: LED
Dimmable: Yes
Angle: 30°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Lumens: 650
Dimmable: Yes
Wattage: 10
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: LED
Angle: 30°

Customer Reviews

No reviews for this product
(0)