COP THW12SOLRED2500RL
Item #: 703669
Cat #: THW12SOLRED2500RL
UPC: 980100211202
Documents & Guides
No Documents Available
COP THW12SOLRED2500RL THW-12-RED-SOL-CU-2500S/R
Sign In or Register to view pricing and more.
No associated products found.
Overview
COP THW12SOLRED2500RL THW-12-RED-SOL-CU-2500S/R
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100211202, THW12SOLRED2500RL
Specifications
Color: | Red |
Length: | 2500 ft |
Gauge: | 12 AWG |
Jacket: | PVC |
Material: | Copper |
Conductors: | 1 |
Stranding: | Solid |
Package Type: | Reel |
Color: | Red |
Gauge: | 12 AWG |
Material: | Copper |
Stranding: | Solid |
Length: | 2500 ft |
Jacket: | PVC |
Conductors: | 1 |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)