Power Supply, Switched Mode, 480W Output, 24-28 Output Voltage, 3P

Item #: 70364

Cat #: 1606-XLS480E-3

UPC: 781180619274

Documents & Guides
Power Supply, Switched Mode, Performance, 20 Amp, 480 Watt Output, 24 to 28 Volt DC Output, 3-Phase, DIN Rail Mount, 380-480 Volt AC, 600 Volt DC, Input
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Supply, Switched Mode, Performance, 20 Amp, 480 Watt Output, 24 to 28 Volt DC Output, 3-Phase, DIN Rail Mount, 380-480 Volt AC, 600 Volt DC, Input
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLS line is sleek and compact while providing a 150% power boost. Catalog item 1606-XLS480E-3 from Rockwell Automation® is a 480 W, 24 V DC, three-phase power supply. It is in the performance family.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180619274, 1606-XLS480E-3

Specifications

Phase: 3
Volts DC: 600, 24/28
Mounting: DIN Rail
Wattage: 480
Amps: 20
Volts AC Range: 380 - 480
Phase: 3
Mounting: DIN Rail
Amps: 20
Volts DC: 600, 24/28
Wattage: 480
Volts AC Range: 380 - 480

Customer Reviews

No reviews for this product
(0)