
FD Device Box, 1-Gang, 3/4", Malleable Iron
Item #: 7036
Cat #: FD-1-75L
UPC: 781381322423
Documents & Guides
FD Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box, Hub Size: 3/4", Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Sign In or Register to view pricing and more.
Overview
FD Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box, Hub Size: 3/4", Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
FS and FD Cast Hub Device Boxes are for industrial, commercial or residential use as a general purpose receptacle or for powering portable equipment not exceeding medium duty ratings.
Also known as: 781381322423, FD-1-75L
Specifications
Material: | Malleable Iron |
Gangs: | 1 |
Hub Diameter: | 3/4 in |
Number of Hubs: | 1 |
Material: | Malleable Iron |
Hub Diameter: | 3/4 in |
Gangs: | 1 |
Number of Hubs: | 1 |
Customer Reviews
No reviews for this product
(0)