Wire Marker Tape Dispenser

Item #: 70355

Cat #: STD-0-9

UPC: 054007121749

Marker Tape Dispenser, Capacity: 10 Rolls, Includes: (10) Rolls of Numbered Tape - (1) Each of 0-9
Sign In or Register to view pricing and more.

No associated products found.

Overview

Marker Tape Dispenser, Capacity: 10 Rolls, Includes: (10) Rolls of Numbered Tape - (1) Each of 0-9
3M™ ScotchCode™ STD-0-9 Tape Dispenser has a compact design for easy handling and 10 refillable compartments to hold non-smear polyester tape rolls. This carry-along dispenser has an end loop that hooks it easily to a tool pouch/belt for added convenience. The pre-printed tapes have a high-tack, acrylic adhesive to resist solvents, oil and water while adhering firmly to insulation surfaces. 3M™ ScotchCode™ STD-0-9 Tape Dispenser has a durable plastic construction for contamination protection around the wire markers to keep them clean and dry. It dispenses the tape to the desired length to avoid wastage. This tape is ideal for marking wires and cables and has pre-printed numbers and a high-tack, acrylic adhesive to ensure firm adhesion. RoHS 2011/65/EU Compliant.
Also known as: 054007121749, STD-0-9, number log

Specifications

Color: Red
Type: Accessory, Dispenser
Material: Plastic
Color: Red
Material: Plastic
Type: Accessory, Dispenser

Customer Reviews

No reviews for this product
(0)