7W PAR20 LED Lamp, 30K

Item #: 703500

Cat #: LED7PAR20/DIM/830/FL30

UPC: 046135787850

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 450, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Standard Case Qty: 6 Sylvania Part # 78785

Overview

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 450, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Standard Case Qty: 6 Sylvania Part # 78785
Rated up to 25,000 hours at 70% lumen maintenance, the SYLLED7PAR20/DIM/8-78785 ORIOS PAR LED lamp family offers years of service and reduced energy and maintenance costs. These lamps offer great value with energy savings up to 86% in comparison to traditional halogen lamps. The 80+ CRI ensures good color definition and can be used in many applications, both home and business. They are UL listed for use in damp locations and are RoHS compliant with no lead or mercury. They emit no UV or IR radiation that can cause fading and discoloration of fabric or artwork.
Also known as: 046135787850, LED7PAR20/DIM/830/FL30

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 7
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Lumens: 450
Light Technology: LED
Dimmable: Yes
Angle: 30°
Color Temperature: 3000 (Warm White)
Wattage: 7
Volts AC: 120
Lumens: 450
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Angle: 30°

Customer Reviews

No reviews for this product
(0)