Compression Terminal, Two Hole, 250 kcmil, Aluminum

Item #: 703371

Cat #: YA29A5

UPC: 781810023471

Sign In or Register to view pricing and more.
Documents & Guides
Compression Terminal, Two Hole, 250 kcmil, Aluminum, 3/8" Stud Size, 1" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX™, End Cap, UL/CSA, 90°C, Up to 35kV, Red Color Code, 324 Die Index

Overview

Compression Terminal, Two Hole, 250 kcmil, Aluminum, 3/8" Stud Size, 1" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX™, End Cap, UL/CSA, 90°C, Up to 35kV, Red Color Code, 324 Die Index
Also known as: 781810023471, YA29A5

Specifications

Color: Red
Standards: California Proposition 65
Stud Size: 3/8 in
Color: Red
Stud Size: 3/8 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)