3-1/2 Male Seal-off

Item #: 703361

Cat #: EYS96

UPC: 781381621243

Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof Rigid/imc Conduit Seal; Turning Radius 3.44 Inch; Trade Size 3-1/2 Inch; Connection Type Male, Female; Material Zinc Electroplated Chromate Epoxypowder Coated Malleable Iron; Mounting Position Horizontal/vertical; Enclosure Class I Div 1 And 2 Group A B C D, Class Ii Div 1 And 2 Group E F G, Class Iii; Approval Ul 886/e10444, Csa C22.2; Size 9.19 Inch L X 4.75 Inch W; Constructionalfeature Explosion-Proof, Dust-ignitionproof, Raintight; Used On Threaded Rigid/imc Metal Conduit; Includes Removable Male Nipple

Overview

Explosion-Proof Rigid/imc Conduit Seal; Turning Radius 3.44 Inch; Trade Size 3-1/2 Inch; Connection Type Male, Female; Material Zinc Electroplated Chromate Epoxypowder Coated Malleable Iron; Mounting Position Horizontal/vertical; Enclosure Class I Div 1 And 2 Group A B C D, Class Ii Div 1 And 2 Group E F G, Class Iii; Approval Ul 886/e10444, Csa C22.2; Size 9.19 Inch L X 4.75 Inch W; Constructionalfeature Explosion-Proof, Dust-ignitionproof, Raintight; Used On Threaded Rigid/imc Metal Conduit; Includes Removable Male Nipple
Also known as: 781381621243, EYS96

Specifications

Material: Iron
Diameter: 3 1/2 in
Material: Iron
Diameter: 3 1/2 in

Customer Reviews

No reviews for this product
(0)