![HOFFMAN LWC239316SS9.06" X 36.61" X 6.10" HOFFMAN LWC239316SS9.06" X 36.61" X 6.10"](https://rexel-cdn.com/products/image.jpg?i=4A245143-26BA-4CF3-A032-38E94EDE24CC&f=420)
HOFFMAN LWC239316SS9.06" X 36.61" X 6.10"
Item #: 703189
Cat #: LWC239316SS
UPC: 783510110475
Sign In or Register to view pricing and more.
Documents & Guides
HOFFMAN LWC239316SS 9.06" X 36.61" X 6.10"
Overview
HOFFMAN LWC239316SS 9.06" X 36.61" X 6.10"
When applications require mounting electrical components the full width of the enclosure, the landscape orientation of this aesthetic INLINE Enclosure makes this possible. The full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility.
Also known as: 783510110475, LWC239316SS
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)