Drive, Servo, 200V Class, 3.0kW, 10.6A, Requires 24VDC Power Supply

Item #: 70313

Cat #: 2098-DSD-030

UPC: 662453934426

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Ultra3000, Servo, 200 Volt Class, 3.0 kW, 10.6 Amp RMS, Requires External 12-24 Volt DC, Power Supply, for Operation of I/O, 5 Volt Power Supply, to Maintain Logic Power when AC Line Voltage is Removed

Overview

Drive, Ultra3000, Servo, 200 Volt Class, 3.0 kW, 10.6 Amp RMS, Requires External 12-24 Volt DC, Power Supply, for Operation of I/O, 5 Volt Power Supply, to Maintain Logic Power when AC Line Voltage is Removed
Also known as: 662453934426, 2098-DSD-030

Specifications

Wattage: 3 kW
Mounting: Surface
Volts AC: 200
Amps: 10.300
Volts DC: 12/24
Wattage: 3 kW
Volts AC: 200
Volts DC: 12/24
Mounting: Surface
Amps: 10.300

Customer Reviews

No reviews for this product
(0)