Wiring Trough, NEMA Type 12, Screw Cover, 4" x 4" x 30", Gray

Item #: 7031

Cat #: F4430SC

UPC: 783510153908

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Flush Tee, Size/Dims: 10.00x10.00, Material/Finish: Steel/Gray. For use with Type 1, Hinged Cover, Wireway .

Overview

Wireway 90° Flush Tee, Size/Dims: 10.00x10.00, Material/Finish: Steel/Gray. For use with Type 1, Hinged Cover, Wireway .
Also known as: 783510153908, F4430SC

Specifications

Length: 30 in
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Width: 4 in
Height: 4 in
Material: Steel
Length: 30 in
IP/NEMA Rating: IP55, NEMA 12
Height: 4 in
Color: Gray
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)