Convoluted Tubing, Slit, 0.25", PE, BLK

Item #: 703078

Cat #: CTP140STD

UPC: 089306116349

Sign In or Register to view pricing and more.
Documents & Guides
Convoluted Tubing, Slit, .25" Dia, PE, Black, 3200 ft/carton

Overview

Convoluted Tubing, Slit, .25" Dia, PE, Black, 3200 ft/carton
HellermannTyton’s Convoluted Tubing, also known at Split Loom Tubing, provides an efficient method of routing and protecting wire harness assemblies, while reducing the chance of installation damage. With a split down the side where you can insert your wire harness, you can just easily install Convoluted Tubing without removal of the entire assembly. It can also serve to protect valuable hoses and cables. Convoluted tubing offer’s excellent protection against vibration wear, water, snow, ice and the effects of heat, cold and sunlight on cables and wires.
Also known as: 089306116349, CTP140STD

Specifications

Diameter: 0.250 in
Color: Black
Diameter: 0.250 in
Color: Black

Customer Reviews

No reviews for this product
(0)