UV Resistant Cable Tie, 12", Black

Item #: 703051

Cat #: T50I0UVM4

UPC: 089306254843

Sign In or Register to view pricing and more.
Documents & Guides
UV Resistant Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66UV, Black, 1000/pkg

Overview

UV Resistant Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66UV, Black, 1000/pkg
Also known as: 089306254843, T50I0UVM4

Specifications

Length: 12 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 12 in
Weight Capacity: 50 lbs
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)