Disconnect, Fuse Block, 60A, Type J Fuse Clips

Item #: 7030

Cat #: 1494V-FS60

UPC: 781180163982

Disconnect, Fuse Block, 60A, Type J Fuse ClipsDisconnect , Fuse Block, 60 Amp, Type J Fuse Clips
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect, Fuse Block, 60A, Type J Fuse ClipsDisconnect , Fuse Block, 60 Amp, Type J Fuse Clips
Also known as: 781180163982, 1494V-FS60

Specifications

Poles: 3
Type: Disconnect, Fuse Block
Family / Style: 1494V
Class: J
Volts AC: 600
Amps: 60
Poles: 3
Family / Style: 1494V
Volts AC: 600
Type: Disconnect, Fuse Block
Class: J
Amps: 60

Customer Reviews

No reviews for this product
(0)