MIL 48-20-7200 5/8 X 8 SDS

Item #: 702966

Cat #: 48-20-7200

UPC: 045242110964

Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Drill Bit; Bit Diameter: 5/8 In; Overall Length: 8 In; Drill Size: 6in Depth; Shank Type: Sds; Number Of Flutes: 4; Material: Carbide Tipped, Steelshank

Overview

Milwaukee; Drill Bit; Bit Diameter: 5/8 In; Overall Length: 8 In; Drill Size: 6in Depth; Shank Type: Sds; Number Of Flutes: 4; Material: Carbide Tipped, Steelshank
Milwaukee® MX4™ 4-Cutter SDS-Plus rotary hammer drill bits provide up to 4x life in rebar and up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards and 4-cutter 90° head design provide increased life and durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammers while making it a very durable bit in corded and cordless rotary hammers. Additionally, MX4™ features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the MX4™ 4-cutter drill bit line provides the ideal solution in general concrete and reinforced concrete for cordless and corded rotary hammer users.
Also known as: 045242110964, 48-20-7200

Specifications

Diameter: 5/8 in
Diameter: 5/8 in

Customer Reviews

No reviews for this product
(0)