Power Supply, Standard, 18 - 32VDC, 2.8A, 75W

Item #: 70294

Cat #: 1756-PB72

UPC: 612598172603

Power Supply, ControlLogix, Standard, 18 - 32 Volt DC, 2.8 Amp, 75 Watt, Chassis Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Supply, ControlLogix, Standard, 18 - 32 Volt DC, 2.8 Amp, 75 Watt, Chassis Mount
The Bulletin 1756 ControlLogix® suite of chassis-based modules offer a wide range of options to meet your needs. A DC power supply is used to convert higher AC line voltage to lower voltage DC power. Allen-Bradley® catalog item 1756-PB72 from Rockwell Automation® is a ControlLogix DC power supply. It is 18-32 V DC input and 5 V at 10 A output. Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598172603, 1756-PB72

Specifications

Mounting: Chassis
Wattage: 75
Family / Style: ControlLogix
Amps: 2.800
Mounting: Chassis
Family / Style: ControlLogix
Wattage: 75
Amps: 2.800

Customer Reviews

No reviews for this product
(0)