This product may not be available in all locations.
![Breaker, Flex Cable Operator, Painted Metal Handle, 4' Length Breaker, Flex Cable Operator, Painted Metal Handle, 4' Length](https://rexel-cdn.com/products/image.jpg?i=9E9255FA-903C-4847-A7F1-68294C8153C6&f=420)
Breaker, Flex Cable Operator, Painted Metal Handle, 4' Length
Item #: 702843
Cat #: 140G-K-FMX04
UPC: 885630980515
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Flex Cable Operator, K Frame, Painted Metal Handle, 4 Foot Length, NEMA 1, 3, 4, 4X
Overview
Breaker, Flex Cable Operator, K Frame, Painted Metal Handle, 4 Foot Length, NEMA 1, 3, 4, 4X
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-K-FMX04 from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630980515, 140G-K-FMX04
Specifications
Type: | Flex Cable, Operator Mechanism |
IP/NEMA Rating: | NEMA 1, NEMA 12 |
Length: | 4 ft |
Family / Style: | 140G |
Type: | Flex Cable, Operator Mechanism |
Length: | 4 ft |
IP/NEMA Rating: | NEMA 1, NEMA 12 |
Family / Style: | 140G |
Customer Reviews
No reviews for this product
(0)