Power Module, with Latch, 24V AC/DC, Incandescent, 22.5mm, Plastic

Item #: 70284

Cat #: 800F-PD3C

UPC: 662468120081

Sign In or Register to view pricing and more.
Documents & Guides
Power Module, with Latch, 24 Volt AC/DC, Incandescent, 22.5 mm, Plastic

Overview

Power Module, with Latch, 24 Volt AC/DC, Incandescent, 22.5 mm, Plastic
Also known as: 662468120081, 800F-PD3C

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Volts DC: 24
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Volts AC: 24
Type: Incandescent, Power Module
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Material: Plastic
Type: Incandescent, Power Module
Volts DC: 24
Family / Style: 800F
Volts AC: 24

Customer Reviews

No reviews for this product
(0)