Connection Cable, EtherNet, 4 Conductor, M12 Male, RJ45 Male, 0.60m

Item #: 702819

Cat #: 1585D-M4TBJM-0M6

UPC: 612598689736

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, M12 Straight Male, RJ45 Straight Male, Teal Robotic TPE, 0.60 meter

Overview

Connection Cable, EtherNet, 4 Conductor, M12 Straight Male, RJ45 Straight Male, Teal Robotic TPE, 0.60 meter
Also known as: 612598689736, 1585D-M4TBJM-0M6

Specifications

Type: Connection Cable
Color: Teal
Jacket: TPE, Thermoplastic Elastomer
Conductors: 2 Pair
Length: 0.600 m
Type: Connection Cable
Jacket: TPE, Thermoplastic Elastomer
Length: 0.600 m
Color: Teal
Conductors: 2 Pair

Customer Reviews

No reviews for this product
(0)