Lamp, Incandescent, Ansi #949, 120V AC/DC, 22mA, Resistor

Item #: 70280

Cat #: 800T-N169

UPC: 662468250733

Documents & Guides
Lamp, Incandescent, 22 mA, 120 Volt AC/DC, ANSI #949, Full Voltage Resistor
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lamp, Incandescent, 22 mA, 120 Volt AC/DC, ANSI #949, Full Voltage Resistor
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N169 from Rockwell Automation® is an 800T accessory. It is a 120 V DC/AC lamp. It is a replacement part. It is incandescent. And it is full voltage type. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468250733, 800T-N169

Specifications

Volts AC: 120
Family / Style: 800T
Volts AC: 120
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)