
Sign In or Register to view pricing and more.
Documents & Guides
Wire Marker Tape, 1, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser
Overview
Wire Marker Tape, 1, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser
3M™ ScotchCode™ SDR-1 Wire Marker Tape Refill Roll is pre-printed with 6 numbers for every inch and is ideal for phase identification on large- or small-gauge wire or cable and for automotive applications on tubing, hoses and replacement parts. This tape is also ideal for identification of terminal blocks/strips, wire in panel boards or a piece of switchgear. It is compatible with the 3M ScotchCode Tape Dispenser STD that provides easy and ideal usage. RoHS 2011/65/EU Compliant.
Also known as: 054007093701, SDR-1
Specifications
Type: | Tape, Wire Marker, NO, Dispenser |
Material: | Polyester |
Length: | 8 ft |
Width: | 0.215 in |
Color: | White |
Type: | Tape, Wire Marker, NO, Dispenser |
Length: | 8 ft |
Color: | White |
Material: | Polyester |
Width: | 0.215 in |
Customer Reviews
No reviews for this product
(0)