Switch Box, 2-Gang, 2-1/8" Deep, With B Bracket

Item #: 702778

Cat #: DHB-2-B

UPC: 83524301169

Sign In or Register to view pricing and more.
Documents & Guides
Switch Box, 2-Gang, 2-1/8" Deep, Drawn, With B Bracket, 4" X 4"

Overview

Switch Box, 2-Gang, 2-1/8" Deep, Drawn, With B Bracket, 4" X 4"
Also known as: 83524301169, DHB-2-B

Specifications

Depth: 4 in
Width: 2 1/8 in
Gangs: 2
Height: 4 in
Cubic Inches: 30.300 in³
Depth: 4 in
Gangs: 2
Cubic Inches: 30.300 in³
Width: 2 1/8 in
Height: 4 in

Customer Reviews

No reviews for this product
(0)