Push Button, Cap Only, Clear, Push/Pull, 22.5mm, Illuminated

Item #: 702770

Cat #: 800MR-N159C

UPC: 662073280149

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Cap Only, Clear, Push/Pull, 22.5 mm, Illuminated, Round

Overview

Push Button, Cap Only, Clear, Push/Pull, 22.5 mm, Illuminated, Round
Also known as: 662073280149, 800MR-N159C

Specifications

Color: Clear
Type: Push/Pull, Color Cap
Size: 22.5 mm
Mounting: Screw On
Color: Clear
Size: 22.5 mm
Type: Push/Pull, Color Cap
Mounting: Screw On

Customer Reviews

No reviews for this product
(0)