Power Supply, Compact, 50W, 24 - 28VDC Output, 1-Phase

Item #: 70276

Cat #: 1606-XLP50EZ

UPC: 781180034992

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Compact, 50 Watt, 24 - 28 Volt DC Output, 1-Phase

Overview

Power Supply, Compact, 50 Watt, 24 - 28 Volt DC Output, 1-Phase
Also known as: 781180034992, 1606-XLP50EZ

Specifications

Volts DC Range: 24, 28
Type: Power Supply
Mounting: DIN Rail
Phase: 1
Wattage: 50
Volts DC Range: 24, 28
Mounting: DIN Rail
Wattage: 50
Type: Power Supply
Phase: 1

Customer Reviews

No reviews for this product
(0)