LOCKNUT 5 IN STEEL NON UL

Item #: 702743

Cat #: 1219

UPC: 050169012192

Sign In or Register to view pricing and more.
Non-UL Locknuts Steel, 5 In. Trade Size

Overview

Non-UL Locknuts Steel, 5 In. Trade Size
Secure threaded Rigid/IMC conduit to a junction box or enclosure using RACO® locknuts. Locking tangs ensure tight connection to the box or enclosure. Locknuts can also secure the threaded end of a conduit connector inside a box or enclosure.
Also known as: 050169012192, 1219

Specifications

Diameter: 5 in
Material: Steel
Standards: California Proposition 65
Diameter: 5 in
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)