Limit Switch, Safety, 30mm Metal, Short Lever, NO/NC Snap Acting

Item #: 70274

Cat #: 440P-MSLS11E

UPC: 662072088012

Documents & Guides
Limit Switch, Safety, 30 mm Metal, Short Lever, Normally Open, Normally Closed Contacts, Snap Acting, 1/2 Inch NPT Conduit Opening
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch, Safety, 30 mm Metal, Short Lever, Normally Open, Normally Closed Contacts, Snap Acting, 1/2 Inch NPT Conduit Opening
Also known as: 662072088012, 440P-MSLS11E

Specifications

Poles: 2
Color: Red
Type: Limit Switch, Safety, Lever
Size: 30 mm
Volts DC: 600
Mounting: Surface
Volts AC: 600
Amps: 8
Poles: 2
Type: Limit Switch, Safety, Lever
Volts DC: 600
Volts AC: 600
Color: Red
Size: 30 mm
Mounting: Surface
Amps: 8

Customer Reviews

No reviews for this product
(0)