This product may not be available in all locations.
Relay, Ice Cube, 3A, 4PDT, 14-Blade, 240VAC Coil, with Options
Item #: 702695
Cat #: D2PF4AB
UPC: 782116484553
Sign In or Register to view pricing and more.
Made in USA
Overview
Relay, Ice Cube, 3 Amp, 4-Pole Double Throw, 14-Blade, 240 Volt AC Coil, Test Button, Flag Indicator, Lock-Down Door, ID Tag, Finger Grip Cover
Also known as: 782116484553, D2PF4AB
Specifications
Base: | 14-Blade |
Volts AC Control: | 240 |
Type: | Relay, IceCube |
Mounting: | Socket |
Amps: | 3 |
Poles: | 4 |
Base: | 14-Blade |
Type: | Relay, IceCube |
Amps: | 3 |
Volts AC Control: | 240 |
Mounting: | Socket |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)