Push Button, Red Extended Head, Plastic Latch Mount, 1NC Contact

Item #: 70269

Cat #: 800FP-E4PX01

UPC: 662468121323

Documents & Guides
Push Button, Red Extended Head, 22.5 mm, Plastic Latch Mount, 1 Normally Closed, Contact Block
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Red Extended Head, 22.5 mm, Plastic Latch Mount, 1 Normally Closed, Contact Block
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-E4PX01 from Rockwell Automation® is an extended, 22 mm momentary push button with no power module. And it has a plastic latch mount and screw contact block. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468121323, 800FP-E4PX01

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Red
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Type: Extended Head , Pushbutton
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Family / Style: 800F
Type: Extended Head , Pushbutton
Color: Red
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)