Limit Switch, Safety, 30mm Metal, Spring Rod, NO/NC Snap Acting

Item #: 70268
Cat #: 440P-MSRS11B
UPC: 662072088098
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Safety, 30 mm Metal, Spring Rod, Normally Open, Normally Closed Contacts, Snap Acting, M20 Conduit Opening

Overview

Limit Switch, Safety, 30 mm Metal, Spring Rod, Normally Open, Normally Closed Contacts, Snap Acting, M20 Conduit Opening
Also known as: 662072088098, 440P-MSRS11B

Specifications

Color: Red
Type: Limit Switch, Safety, Spring Rod
Size: 30 mm
Volts DC: 600
Volts AC: 600
Amps: 8
Color: Red
Size: 30 mm
Volts AC: 600
Type: Limit Switch, Safety, Spring Rod
Volts DC: 600
Amps: 8

Customer Reviews

No reviews for this product
(0)