Starter, Replacement Coil, 208VAC, Freedom, Size 1,2

Item #: 702676

Cat #: 9-3285-9

UPC: 786685879383

Sign In or Register to view pricing and more.
208V AC, Replacement Coil, Freedom Series. For use with NEMA Size 1-2 (Series A1 & B1) & IEC Frame Sizes G - K (Series B1 & C1)

Overview

208V AC, Replacement Coil, Freedom Series. For use with NEMA Size 1-2 (Series A1 & B1) & IEC Frame Sizes G - K (Series B1 & C1)
Also known as: 786685879383, 9-3285-9

Specifications

Family / Style: Freedom
Type: Replacement, NEMA, Coil
Mounting: Device
Volts AC Control: 208
Family / Style: Freedom
Mounting: Device
Type: Replacement, NEMA, Coil
Volts AC Control: 208

Customer Reviews

No reviews for this product
(0)